Beli Manometer Apar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Fire Extinguisher Bracket (Braket APAR)Deskripsi:Bracket APAR Powder dan Foam 1 KG
- TONATA Seal APAR (Perlengkapan Alat Pemadam)Deskripsi:Seal atau Segel untuk APAR
- TONATA Manometer (Perlengkapan Alat Pemadam)Deskripsi:Manometer / Pressure Gauge / Meteran APARBisa dipakai untuk valve 3 - 12 Kgatribut:
- Diameter (cm): 3
- Material: Stainless Steel
- LESTON Pressure Gauge (Manometer / Alat Ukur Tekanan)atribut:
- Drat (inch): 1/4
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Benetech Air Pressure Digital (Manometer / Alat Ukur Tekanan)Deskripsi:Unit ini banyak digunakan dalam mengukur tekanan kipas. Kecepatan angin, tekanan oven, dan sistem hidrolik. unit ini juga dapat digunakan dalam mengendalikan rasio gas dalam pembakaran dan kontrol katup dan memantau tekanan darah dan tekanan napas dengan peralatan medis lainnya.
- SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)Deskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Bezel Material: Stainless Steel
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: Corrosion-Resistant Case
- Gauge Case Liquid: Glycerin
- Gauge Case Material: Stainless Steel
- Gauge Wetted Parts: Copper
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes: Vent Plug
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: Yes
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Operating Temperature Range Ambient (°F): 30 to 160
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Sensor Material: Copper Alloy
- Socket Material: Copper Alloy
- Standards: ASME
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: Copper Alloy
- PIC GAUGES Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.atribut:
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Application: Commercial
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Black
- Case Material: Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: General-Purpose Case
- Gauge Case Liquid: None
- Gauge Case Material: Steel
- Gauge Wetted Parts: Copper
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: No
- Lens Material: Plastic
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Pressure Range Type: Pressure
- Primary Scale Units: psi
- Process Connection Gender: Male
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Sensor Material: Copper Alloy
- Series: SEP 100
- Socket Material: Copper Alloy
- Standards: ASME
- UNSPSC: 41112403
- Vibration Resistance: None
- Wetted Parts Material: Copper Alloy
- Wiebrock Pressure Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- Non Brand Pressure Gauge Light-Duty General Purpose (Manometer / Alat Ukur Tekanan)Deskripsi:These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Scale: Mid-Scale
- Blowout Safety Back: No
- Case Color: Black
- Case Material: Plastic
- Dial Color: White
- Freeze Resistant Movement: No
- Gauge Application: General-Purpose Case
- Gauge Case Material: ABS Plastic
- Gauge Wetted Parts: Brass/ Bronze
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pressure Gauge Type: Commercial Pressure Gauge
- Sensor Material: Bronze
- Socket Material: Brass
- Vibration Resistance: None
- Wetted Parts Material: Brass/Bronze
- PUREAIR Oxygen TankDeskripsi:- Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)atribut:
- Diameter (mm): 140
- Height (cm): 65
- Capacity (m³): 1
- ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 300psiDeskripsi:This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.atribut:
- Transmitter Type: Pressure Transmitter
- Range Values: Transmitter: 0 to 300
- Process Connection Size (inch): Transmitter: 1/4
- PIC GAUGES Hydraulic Press & Cylinder Pressure GaugeDeskripsi:These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.atribut:
- UNSPSC: 41112403
- Accuracy: ±3-2-3%
- Accuracy Scale: Mid-Scale
- Adjustable Pointer: No
- Application: Hydraulics
- Bezel Material: Stainless Steel
- Bezel Mounting Type: Fixed
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Depth (inch): 1.4
- Case Diameter (inch): 2.8
- Case Material: Stainless Steel
- Dial Color: White
- Field Fillable: Yes
- Freeze Resistant Movement: No
- Gauge Case Liquid: Glycerin
- Gauge Lens Material: Plastic
- Gauge Wetted Parts: Copper
- Graduations (psixbar): 500/50
- Hazardous Location Rating: Not Rated
- Hydraulic Pressure Gauge Type: Dial Pressure Gauge for Hydraulic Systems
- IP/NEMA Rating: IP66
- Includes: Vent Plug
- Includes Mounting Hardware: No
- Includes Vent Plug: Yes
- Lens Material: Polycarbonate
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Nominal Dial Size (inch): 2-1/2
- Operating Temperature Range Ambient (°F): 30 to 160 (Glycerin Filled)
- Panel Mountable: No
- Pointer Color: Black
- Pressure Gauge Type: Hydraulic Cylinder Pressure Gauge
- Pressure Range (psi): 0 to 3,000
- Pressure Range Type: Pressure
- Primary Range (psi): 0 to 3,000
- Primary Scale Minor Graduations: 50
- Primary Scale Numeric Increments: 500
- Primary Units: psi
- Process Connection (inch): 1/4 SAE Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4
- Process Connection Type: SAE
- Removable Bezel: No
- Requires Adapter: No
- Scale Type: Single
- Secondary Range: bar
- Secondary Units: bar
- Sensor Material: Copper Alloy
- Series: 201L
- Socket Material: Copper Alloy
- Standards: ASME
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: Copper Alloy
- General Gas & Water Line Pressure Test Gauge & KitDeskripsi:These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.atribut:
- UNSPSC: 40151532
- Accuracy: ±3.00%
- Accuracy Scale: Full Scale
- Adjustable Pointer: No
- Application: Gas Measurement; HVAC/R; Non-Corrosive Gases
- Brand: GENERAL
- Case Material: Black Steel
- Compatible Process Media: L.P. Gas; Natural Gas
- Dial Color: White
- Freeze Resistant Movement: No
- Includes: 1/8 in NPT Brass Fitting39 in of Rubber TubingGaugeHose Clamp
- Lens Material: Polycarbonate
- Manufacturer Part Number: GPK035
- Nominal Dial Size (inch): 2-1/2
- Pressure Gauge Type: Gas Line Pressure Test Kit
- Pressure Gauge or Kit Type: Low Pressure Gas Line Test Kit
- Pressure Range (in wc): 0 to 35
- Pressure Range Type: Pressure
- Primary Pressure Range: 0 to 35
- Primary Scale Units: in wc
- Process Connection (inch): 1/8 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/8
- Process Connection Type: NPT
- Reads Head Pressure: No
- Scale Type: Dual
- Secondary Pressure Range: 0 to 20
- Secondary Scale Units: oz/in2
- Sensor Type: Diaphragm
- Series: GPK
- Socket Material: Brass
Daftar Harga Manometer Apar Terbaru November 2026
| TONATA Fire Extinguisher Bracket (Braket APAR) | Rp34.900 |
| TONATA Seal APAR (Perlengkapan Alat Pemadam) | Rp14.900 |
| TONATA Manometer (Perlengkapan Alat Pemadam) | Rp28.900 |
| TONATA Fire Hose (Selang APAR) | Rp30.900 |
| LESTON Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp119.900 |
| monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp149.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp169.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| Benetech Air Pressure Digital (Manometer / Alat Ukur Tekanan) | Rp1.499.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Extinguisher%20Bracket%20(Braket%20APAR)/clP108164453-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Seal%20APAR%20(Perlengkapan%20Alat%20Pemadam)/awP108164392-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Manometer%20(Perlengkapan%20Alat%20Pemadam)/9eP108164338-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Hose%20(Selang%20APAR)/87P108164295-1.jpg)
/7xP108172285-1.jpg)
/7fP103177267-1.jpg)
/P102636903-1.jpg)
/apP105017385-8.jpg)
/puP102029930-2.jpg)
/51P107509181-2.jpg)
/k2P105472722-1.jpg)
/70P109670252-1.jpg)
/4tP109670173-11.jpg)
/5iP111140198-1.jpg)
/9qP109976350-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/PUREAIR%20Oxygen%20Tank/0sP103794028-2.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)